Round Vibration Isolator, 14 in Duct Dia, Galvanized Steel, 20 ga GA, 14" W, 6-1/2" L, 14" H

  • Mfr # 8010005305
  • Zoro # G7866205
product price: 
$
395.99
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
14"
Width
14 in
For Use With
QF Duct Work
Gauge
20 ga
Height
14"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8010005305
Zoro #
G7866205
UPC #
-
Country of Origin
United States
For Use With
QF Duct Work
Gauge
20 ga
Construction Material
Galvanized Steel
Coating
Galvanized
Pressure Rating
2 in to 42 in WG
Item
Vibration Isolator
Damper Shape
Round
Duct Fitting Material
Galvanized Steel
Duct Fitting Item
Vibration Isolator
Material
Steel
Type
Vibration Isolator
Application
Commercial
Finish
Galvanized
Color
Black, Silver
Maximum Temperature Rating
194 Degrees F
Weight
7.6 lb
For Duct Shape
Round
Duct Compatibility
Round
Product Type
Quick-Fit Vibration Isolator
Minimum Pressure Rating
2 in wc
Maximum Pressure Rating
42 in wc
Shape
Straight
Fabric Material
Neoprene
Connection Type
Clamp Together
Shell Material
Steel
Wire Color
Black, Silver
Traction Material
Steel

Dimensions

Duct Fitting Duct Size
14"
Width
14 in
Height
14"
Inlet Diameter
14 in
Length
6 1/2 in
Outlet Diameter
14 in
Duct Fitting Diameter
14 in
Duct Fitting Length
6 1/2 in
Overall Length
6 1/2 in
Overall Height
14 in
Overall Width
14 in
Material Thickness
20 ga
For Nominal Duct Diameter
14 in
Inside Diameter
14 in
Wire Rope Length
6 1/2 in

Description

Vibration Isolator, For Nominal Duct Diameter 14 in, Fabric Material Neoprene, Inlet Diameter 14 in, Product Type Quick-Fit Vibration Isolator, Application Commercial, Overall Length 6 1/2 in, Weight 7.6 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Overall Height 14 in, Outlet Diameter 14 in, Maximum Airflow Not Applicable, Overall Width 14 in, Shape Straight, Duct Compatibility Round, Color Black, Silver, Maximum Temperature Rating 194 Degrees F

Ratings & reviews