Shop NORELEM

TOOTHED BELT CLOSED PROFIL HTD 3M, BR=9, POLYAMIDE BLACK, L1=1071

  • Mfr # 22062-0309X1071

  • Zoro # G123755341


product price:  $14.69
/ea

Key Features

Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Industry Number
22062-0309X1071
Belt Trade Size
3M
Top Width
9 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
22062-0309X1071
Zoro #
G123755341
UPC #
-
Country of Origin
Germany

Dimensions

Belt Trade Size
3M
Top Width
9 mm
Pitch Length
1,071 mm

Details

Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Industry Number
22062-0309X1071
Tooth Shape
Curvilinear
Item
Timing Belt
Belt Series
22062
Maximum Operating Temperature
100 Degrees C
Belt Material
Chloroprene
Pitch
3 mm
Belt Coating
Polyamide
Number of Teeth
357

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.