Shop NORELEM

TOOTHED BELT CLOSED PROFIL HTD 3M, BR=9, POLYAMIDE BLACK, L1=210

  • Mfr # 22062-0309X0210

  • Zoro # G523757402


product price:  $7.55
/ea
Sold in multiples of 2 for $15.10

Key Features

Belt Trade Size
3M
Industry Number
22062-0309X0210
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
9 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
22062-0309X0210
Zoro #
G523757402
UPC #
-
Country of Origin
Germany

Dimensions

Belt Trade Size
3M
Top Width
9 mm
Pitch Length
210 mm

Details

Item
Timing Belt
Industry Number
22062-0309X0210
Tooth Shape
Curvilinear
Tooth Location
One Side
Pitch
3 mm
Number of Teeth
70
Belt Material
Chloroprene Polymer, Neoprene
Belt Coating
Polyamide
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
100 Degrees C
Belt Series
22062

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.