Shop NORELEM
See all product information
Create Account
TOOTHED BELT CLOSED PROFIL HTD 5M, BR=25, POLYAMIDE BLACK, L1=475
Mfr # 22062-0525X0475
Zoro # G523754265
product price:Â $29.45
/eaKey Features
Number of Teeth
95
Pitch
5 mm
Belt Coating
Polyamide
Belt Material
Chloroprene
Tooth Location
One Side
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
22062-0525X0475
Zoro #
G523754265
UPC #
-
Country of Origin
Unknown
Dimensions
Pitch Length
475 mm
Top Width
25 mm
Belt Trade Size
5M
Details
Number of Teeth
95
Pitch
5 mm
Belt Coating
Polyamide
Belt Material
Chloroprene
Tooth Location
One Side
Tooth Shape
Curvilinear
Belt Series
22062
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
100 Degrees C
Item
Timing Belt
Industry Number
22062-0525X0475
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.