Shop NORELEM
See all product information
TOOTHED BELT CLOSED PROFIL T10, BR=16, N=144, POLYURETHANE, L1=1440
Mfr # 22052-1016X1440
Zoro # G023765884
product price:Â $53.95
/eaKey Features
Tooth Shape
Trapezoidal
Number of Teeth
144
Pitch Length
1,440 mm
Maximum Operating Temperature
80 Degrees C
Tooth Location
One Side
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
22052-1016X1440
Zoro #
G023765884
UPC #
-
Country of Origin
Unknown
Dimensions
Pitch Length
1,440 mm
Top Width
16 mm
Belt Trade Size
T10
Details
Item
Timing Belt
Tooth Shape
Trapezoidal
Number of Teeth
144
Maximum Operating Temperature
80 Degrees C
Tooth Location
One Side
Belt Material
Polyurethane
Reinforcing Cord Material
Steel
Belt Series
22052
Pitch
10 mm
Industry Number
22052-1016X1440
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.