Shop NORELEM
See all product information
TOOTHED BELT CLOSED PROFIL T5, BR=25, N=115, POLYURETHANE, L1=575
Mfr # 22052-0525X0575
Zoro # G223777427
product price:Â $33.95
/eaKey Features
Top Width
25 mm
Industry Number
22052-0525X0575
Maximum Operating Temperature
80 Degrees C
Reinforcing Cord Material
Steel
Tooth Shape
Trapezoidal
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
22052-0525X0575
Zoro #
G223777427
UPC #
-
Country of Origin
Unknown
Dimensions
Top Width
25 mm
Belt Trade Size
T5
Pitch Length
575 mm
Details
Industry Number
22052-0525X0575
Maximum Operating Temperature
80 Degrees C
Reinforcing Cord Material
Steel
Tooth Shape
Trapezoidal
Item
Timing Belt
Belt Material
Polyurethane
Pitch
5 mm
Number of Teeth
115
Tooth Location
One Side
Belt Series
22052
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.