Shop NORELEM

TOOTHED BELT CLOSED PROFIL T5, BR=25, N=90, POLYURETHANE, L1=450

  • Mfr # 22052-0525X0450

  • Zoro # G623765864


product price:  $29.09
/ea

Key Features

Belt Material
Polyurethane
Tooth Location
One Side
Pitch Length
450 mm
Number of Teeth
90
Maximum Operating Temperature
80 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
22052-0525X0450
Zoro #
G623765864
UPC #
-
Country of Origin
Unknown

Dimensions

Pitch Length
450 mm
Belt Trade Size
T5
Top Width
25 mm

Details

Belt Material
Polyurethane
Tooth Location
One Side
Number of Teeth
90
Maximum Operating Temperature
80 Degrees C
Reinforcing Cord Material
Steel
Belt Series
22052
Industry Number
22052-0525X0450
Item
Timing Belt
Pitch
5 mm
Tooth Shape
Trapezoidal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.