Shop NORELEM
See all product information
TOOTHED BELT CLOSED PROFIL AT10, BR=32, N=89, POLYURETHANE GRAY, L1=890
Mfr # 22057-1032X0890
Zoro # G223757351
product price:Â $108.99
/ea
Free Shipping & Returns
Key Features
Tooth Location
One Side
Pitch Length
890 mm
Belt Series
22057
Number of Teeth
89
Tooth Shape
Trapezoidal
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
22057-1032X0890
Zoro #
G223757351
UPC #
-
Country of Origin
Unknown
Dimensions
Pitch Length
890 mm
Belt Trade Size
AT10
Top Width
32 mm
Details
Tooth Location
One Side
Belt Series
22057
Number of Teeth
89
Tooth Shape
Trapezoidal
Maximum Operating Temperature
90 Degrees C
Belt Material
Polyurethane
Item
Timing Belt
Reinforcing Cord Material
Steel
Pitch
10 mm
Industry Number
22057-1032X0890
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.