Shop NORELEM

TOOTHED BELT PROFIL T10, BR=32, POLYURETHANE GRAY, L=2500

  • Mfr # 22054-1032X2500

  • Zoro # G023770369


product price:  $169.99
/ea
Free Shipping & Returns

Key Features

Maximum Operating Temperature
80 Degrees C
Pitch
10 mm
Tooth Shape
Trapezoidal
Top Width
32 mm
Belt Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
22054-1032X2500
Zoro #
G023770369
UPC #
-
Country of Origin
Italy

Dimensions

Top Width
32 mm
Pitch Length
2,500 mm
Belt Trade Size
T10

Details

Maximum Operating Temperature
80 Degrees C
Pitch
10 mm
Tooth Shape
Trapezoidal
Belt Material
Polyurethane
Industry Number
22054-1032X2500
Item
Timing Belt
Number of Teeth
250
Tooth Location
One Side
Reinforcing Cord Material
Steel
Belt Series
22054

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.