Shop NORELEM

TOOTHED BELT CLOSED PROFIL T10, BR=32, N=81, POLYURETHANE, L1=810

  • Mfr # 22052-1032X0810

  • Zoro # G923769357


product price:  $59.55
/ea

Key Features

Pitch
10 mm
Pitch Length
810 mm
Tooth Shape
Trapezoidal
Belt Material
Polyurethane
Industry Number
22052-1032X0810
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
22052-1032X0810
Zoro #
G923769357
UPC #
-
Country of Origin
Unknown

Dimensions

Pitch Length
810 mm
Top Width
32 mm
Belt Trade Size
T10

Details

Pitch
10 mm
Tooth Shape
Trapezoidal
Belt Material
Polyurethane
Industry Number
22052-1032X0810
Number of Teeth
81
Maximum Operating Temperature
80 Degrees C
Belt Series
22052
Reinforcing Cord Material
Steel
Item
Timing Belt
Tooth Location
One Side

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.