Shop NORELEM

TOOTHED BELT PROFIL T5, BR=16, POLYURETHANE GRAY, L=2000

  • Mfr # 22054-0516X2000

  • Zoro # G323760671


product price:  $66.09
/ea

Key Features

Tooth Shape
Trapezoidal
Tooth Location
One Side
Industry Number
22054-0516X2000
Pitch Length
2,000 mm
Number of Teeth
400
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
22054-0516X2000
Zoro #
G323760671
UPC #
-
Country of Origin
Italy

Dimensions

Pitch Length
2,000 mm
Top Width
16 mm
Belt Trade Size
T5

Details

Item
Timing Belt
Tooth Shape
Trapezoidal
Tooth Location
One Side
Industry Number
22054-0516X2000
Number of Teeth
400
Pitch
5 mm
Reinforcing Cord Material
Steel
Belt Series
22054
Maximum Operating Temperature
80 Degrees C
Belt Material
Polyurethane

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.