Shop NORELEM

V-BELT DIN2215, TYPE 10/Z, LI=1230, BR=10, NEOPRENE

  • Mfr # 22071-11230

  • Zoro # G623756046


product price:  $24.19
/ea

Key Features

Number of Ribs
1
Top Width
10 mm
V-Belt Section
10/Z
Temp. Range
-55 Degrees to 70 Degrees C
Industry Number
22071-11230
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
22071-11230
Zoro #
G623756046
UPC #
-
Country of Origin
Slovenia

Dimensions

Top Width
10 mm
Outside Length
1268 mm
Thickness
6 mm

Details

Number of Ribs
1
V-Belt Section
10/Z
Temp. Range
-55 Degrees to 70 Degrees C
Industry Number
22071-11230
Reinforcing Cord Material
Polyester
Material
Neoprene
Belt Series
22071
Item
V-Belt
Standards
DIN 2215

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.