Shop NORELEM
See all product information
V-BELT DIN7753, TYPE SPZ, LW=512, BR=9, 7, NEOPRENE
Mfr # 22071-02-10512
Zoro # G923771961
product price:Â $16.75
/eaKey Features
Reinforcing Cord Material
Polyester
Belt Series
22071-02
Standards
DIN 7753
Thickness
8 mm
Material
Neoprene
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
22071-02-10512
Zoro #
G923771961
UPC #
-
Country of Origin
Slovenia
Dimensions
Thickness
8 mm
Outside Length
524 mm
Top Width
9.7 mm
Details
Reinforcing Cord Material
Polyester
Belt Series
22071-02
Standards
DIN 7753
Material
Neoprene
V-Belt Section
SPZ
Industry Number
22071-02-10512
Number of Ribs
1
Item
Narrow V-Belt
Temp. Range
-55 Degrees to 70 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.