Shop NORELEM

V-BELT DIN7753, TYPE SPA, LW=2682, BR=12, 7, NEOPRENE

  • Mfr # 22071-02-22682

  • Zoro # G723773332


product price:  $77.99
/ea

Key Features

Thickness
10 mm
Number of Ribs
1
Standards
DIN 7753
Industry Number
22071-02-22682
Belt Series
22071-02
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
22071-02-22682
Zoro #
G723773332
UPC #
-
Country of Origin
Slovenia

Dimensions

Thickness
10 mm
Top Width
12.7 mm
Outside Length
2699 mm

Details

Number of Ribs
1
Standards
DIN 7753
Item
Narrow V-Belt
Industry Number
22071-02-22682
Belt Series
22071-02
Material
Neoprene
Temp. Range
-55 Degrees to 70 Degrees C
V-Belt Section
SPA
Reinforcing Cord Material
Polyester

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.