Shop NORELEM

V-BELT DIN7753, TYPE SPB, LW=2360, BR=16, 3, NEOPRENE

  • Mfr # 22071-02-32360

  • Zoro # G623759894


product price:  $97.35
/ea

Key Features

Thickness
13 mm
Industry Number
22071-02-32360
Material
Neoprene
Reinforcing Cord Material
Polyester
Top Width
16.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
22071-02-32360
Zoro #
G623759894
UPC #
-
Country of Origin
Slovenia

Dimensions

Thickness
13 mm
Top Width
16.3 mm
Outside Length
2382 mm

Details

Industry Number
22071-02-32360
Material
Neoprene
Reinforcing Cord Material
Polyester
Standards
DIN 7753
Temp. Range
-55 Degrees to 70 Degrees C
Belt Series
22071-02
Item
Narrow V-Belt
V-Belt Section
SPB
Number of Ribs
1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.