Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel Elbow, 1/4 in Tube Size, Polybutylene, White, 10 PK

  • Mfr # M01470618

  • Zoro # G2595896


product price: $27.19
/pk 10, $2.72/ea

Key Features

Tube Fitting Material
Polybutylene
Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
Tube x MNPT
Tube Size
1/4 in
Pipe Size - Pipe Fitting
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M01470618
Zoro #
G2595896
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Tube Size
1/4 in
Pipe Size - Pipe Fitting
1/8 in
Hex Size
14 mm
Pipe Size (Fittings)
1/8"
Fitting Side B Pipe Size
1/8 in
Fitting Side A Tube Outer Diameter
6 mm
Fitting Side 1 Tube Outer Diameter
6 mm
Fitting Side 2 Pipe Size
1/8 in

Details

Item
Swivel Elbow
Tube Fitting Material
Polybutylene
Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
Tube x MNPT
Max. Pressure
150 psi
Pipe Fitting Connection Type
Tube x MNPT
Temp. Range
32 Degrees to 140 Degrees F
Basic Pipe Fitting Material
Plastic
Color
White
Specific Pipe Fitting Shape
90 Degrees Swivel Elbow
Basic Pipe Fitting Shape
Elbow
System of Measurement
Imperial/Metric
Application
Air
Thread Sealant Type
NBR
Minimum Operating Temperature
32 Degrees F
Release Ring Material
Stainless Steel
Maximum Operating Pressure
150 psi
Fitting Side A Connection Type
Push-to-Connect
Fitting Side B Connection Type
MNPT
Release Type
Ring
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Compatible Tube Material
Nylon, Polyurethane
Resistance Properties
Contamination-Resistant, Corrosion-Resistant
Fitting Material
Polybutylene
Maximum Operating Temperature
140 Degrees F
Fitting Shape
90 Degrees Elbow
Fitting Side 2 Connection Type
MNPT
For Media Type
Air
Operating Pressure - Maximum
150 psi
Operating Temperature - Minimum
32 Degrees F
Operating Temperature - Maximum
140 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect

Description

Swivel Elbow, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 6 mm, Fitting Material Polybutylene, Color White, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 140 Degrees F, Specific Fitting Shape 90 Degrees Elbow, Release Type Ring, Compatible Tube Material Nylon, Polyurethane

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.