Shop All Push-to-Connect Tube Fittings
Norgren
Swivel Elbow, 1/4 in Tube Size, PBT, White, 10 PK
Mfr # M24470410
Zoro # G3039434
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tube Fitting Material Polybutylene
- Specific Fitting Shape 90 Degrees Elbow
- Fitting Connection Type Tube x MNPT
- Tube Size 1/4 in
Product Information
- Brand Norgren
- MFR # M24470410
- Zoro # G3039434
- UPC # 746350636321
- Country of Origin Korea, Republic of
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/4 in |
Pipe Size - Pipe Fitting | 10/32 in |
Hex Size | 5/16 in |
Pipe Size (Fittings) | 10/32" |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Fitting Thread Size | 10-32 UNF |
Details
Description
Swivel Elbow, Application Air, Inert Gases, Nitrogen, Non-Combustible Gases, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Material PBT, Fitting Thread Size 10-32 UNF, Color White, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 140 Degrees F, Specific Fitting Shape 90 Degrees Elbow
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO BY TMG 2 in. x 2 in. PVC Slip Joint x Slip Joint Union (PVCU2)
- PROSOURCE Drain Connector 1-1/2 Or 1-1/4 (TC-150)
- GERBER PLUMBING Handle Index Button Hot (94-251)
- LARSEN SUPPLY CO 1-1/2"Pvc Tub Bath Shoe (03-5015)
- NORGREN Swivel Elbow, 1/4 in Tube Size, PBT, White, 10 PK (M22470406)
- NORGREN Swivel Elbow, 5/32 in Tube Size, PBT, White, 10 PK (M01470418)
- NORGREN Hex Adapter, 1/4 in Tube Size, PBT, White, 10 PK (M24250410)
- JOHN GUEST End Stop, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI4608S-10PK)
- LEGRIS Fractional Push-to-Connect Fitting, Polymer, Black (3180 60 00)
- LEGRIS Male Connector, 6mm Tube Size, Nylon, Black, 10 PK (3175 06 13)
- LEGRIS Male Elbow, 1/4 in Tube Size, Nylon, Black, 10 PK (3113 56 11)
- Norgren Push-to-Connect Tube Fittings