199 MBH Indoor Condensing Natural Gas Tankless Water Heater, 11.1 GPM

  • Mfr # GQ-C3257WX-FFUSNG

  • Zoro # G221718576


product price:  $2,547.99
/ea
Free Shipping & Returns

Key Features

Item - Water Heaters
Tankless Water Heater
Height (In.)
24.2 in
Temp. Range
100°F to 140°F
Width (In.)
18.3 in
Fuel Type - Water Heaters
Natural Gas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GQ-C3257WX-FFUSNG
Zoro #
G221718576
UPC #
817000013318
Country of Origin
Japan

Dimensions

Height (In.)
24.2 in
Width (In.)
18.3 in

Details

Item - Water Heaters
Tankless Water Heater
Temp. Range
100°F to 140°F
Fuel Type - Water Heaters
Natural Gas
Energy Factor - Water Heaters
0.91

Description

The Noritz Tankless Water Heaters Company has the broadest selection of tankless water heaters in the industry such as the model NRC-111. Nortiz is confident that with the model NRC-111 you will find the perfect solution for your needs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.