A-60-G, Tubing, 1/16 in, 34 PSI

  • Mfr # AFL00003

  • Zoro # G1990317


product price:  $49.99
/ea

Key Features

Tube Material
Thermoplastic Elastomer
Tube Hardness
Shore A: 61
Inside Dia.
1/16 in
Outside Dia.
3/16 in
Wall Thickness
0.06 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AFL00003
Zoro #
G1990317
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
1/16 in
Outside Dia.
3/16 in
Wall Thickness
0.06 in
Tube Length
50 ft
Overall Length
50 ft
Outside Diameter
3/16 in
Bend Radius
1/4 in
Inside Diameter
1/16 in

Details

Tube Material
Thermoplastic Elastomer
Tube Hardness
Shore A: 61
Max. Pressure
34 psi @ 73 Degrees F
Tube Color
Black
Temp. Range
-75 Degrees F to 275 Degrees F
Burst Pressure
170 psi
Type
Norprene, A-60-G
Item
Tubing
Vacuum Rating
29.9 in Hg
Standards
ASTM D1004, ASTM D149, ASTM D1599, ASTM D2240, ASTM D395 Method B, ASTM D412, ASTM D570, ASTM D746, ASTM D792
Application
Air, Chemical, Steam, Water
Color
Black
System of Measurement
Inch
Clarity
Opaque
Material Trade Number
A-60-G
Jacket Material
No Jacket
Flow Application
Caustic Chemical Dispensing, Cleaning Chemical Transfer, Glass and Window Wash Systems, Plating and Etching Chemicals, Soap and Disinfectant Dispensing, Vacuum Pumps
Maximum Vacuum Pressure
29.9 in Hg
Vacuum Rated
Vacuum Rated
Peristaltic Pump Compatible
Yes
Elongation
375%
Features
Heat Sealable, Low Gas Permeability Versus Rubber Tubing
Minimum Operating Temperature
-75 Degrees F
Hardness
Shore A 61
Flexibility
Flexible
Tube Form
Coil
Resistance Properties
Abrasion Resistant, Acid Resistant, Aging Resistant, Alkali Resistant, Crack Resistant, Flex-Fatigue Resistant, Oil Resistant, Ozone Resistant, Tear Resistant, UV Resistant
Maximum Operating Temperature
275 Degrees F
Maximum Operating Pressure
34 psi @ 73 Degrees F
Reinforcement
Not Reinforced
Fitting Compatibility
Barbed
Autoclavable
Yes
For Fluid Type
Inorganic Fluids
Does Not Contain
BPA, Phthalates above limits in REACH, RoHS, CA Prop 65, Latex, Substances on REACH or RoHS above limit
For Environment
Chemical
Jacket Color
Black
Stripe Color
No Stripe
Beverage, Food, and Water Compatibility
Citric Acid, Distilled Water, Glycerin, Non-Potable Water, Salt Water, Vinegar
Material Trade Name
Tygon
Material
TPE
Food and Beverage Compatibility
Citric Acid, Distilled Water, Glycerin, Non-Potable Water, Salt Water, Vinegar

Description

Tubing, Application Air, Chemical, Steam, Water, Color Black, Hardness Shore A 61, Inside Diameter 1/16 in, Jacket Color Black, Jacket Material No Jacket, Material TPE, Material Trade Name Tygon, Material Trade Number A-60-G, Maximum Operating Pressure 34 psi @ 73 Degrees F, Maximum Operating Temperature 275 Degrees F, Maximum Vacuum Pressure 29.9 in Hg, Outside Diameter 3/16 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.