2001, Tubing, 1 in, 50 Ft, Clear

  • Mfr # AE300064

  • Zoro # G2913985


product price:  $743.99
/ea
Free Shipping & Returns

Key Features

Tube Material
Polyolefin
Tube Hardness
Shore A: 69
Inside Dia.
1 in
Outside Dia.
1 3/8 in
Wall Thickness
0.19 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AE300064
Zoro #
G2913985
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
1 in
Outside Dia.
1 3/8 in
Wall Thickness
0.19 in
Tube Length
50 ft
Inside Diameter
1 in
Overall Length
50 ft
Bend Radius
3 3/4 in
Outside Diameter
1 3/8 in

Details

Tube Material
Polyolefin
Tube Hardness
Shore A: 69
Max. Pressure
13 psi @ 73 Degrees F
Tube Color
Clear
Burst Pressure
1:5 Ratio
Vacuum Rating
17 in Hg
Standards
ASTM D1004-03, ASTM D149-97, ASTM D1599, ASTM D2240-03, ASTM D380-94, ASTM D395-03 Method B, ASTM D412-98, ASTM D570-98, ASTM D746-98, ASTM D792-00, FDA 21 CFR 177.2600, REACH Compliant
Type
Tygon(R), 2001, Plasticizer Free
Temp. Range
-108 Degrees F to 135 Degrees F
Item
Tubing
Elongation
500%
Maximum Operating Pressure
13 psi @ 73 Degrees F
Autoclavable
Yes
Features
Superior Flex Life
Stripe Color
No Stripe
Flexibility
Flexible
Color
Clear
Hardness
Shore A 69
Tube Form
Coil
Material Trade Name
Versilon
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Milk, Non-Potable Water, Orange Juice, Salt Water, Soft Drinks, Vinegar
Minimum Operating Temperature
-108 Degrees F
Material Trade Number
2001
Vacuum Rated
Vacuum Rated
For Fluid Type
Beverages, Detergent
Maximum Vacuum Pressure
17 in Hg
Does Not Contain
BPA, Phthalates above limits in REACH, RoHS, CA Prop 65, Latex, Plasticizer, Substances on REACH or RoHS above limit
Application
Beverage, Food, Air, Water
Fitting Compatibility
Barbed
Peristaltic Pump Compatible
Yes
Jacket Color
Clear
Reinforcement
Not Reinforced
Flow Application
Analytical Instruments, Chemical Transfer, Condensers, Desiccators, Food and Beverage, Gas and Drain Lines, Incubators, Ink Transfer, Peristaltic Pump, Soap and Detergent Dispensing, Water Purification Lines
Resistance Properties
Chemical Resistant, Tear Resistant, Temperature Resistant
For Environment
Chemical
Material
TPE
Clarity
Semi-Clear
Jacket Material
No Jacket
Maximum Operating Temperature
135 Degrees F
System of Measurement
Inch
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Milk, Non-Potable Water, Orange Juice, Salt Water, Soft Drinks, Vinegar

Description

Tubing, Application Beverage, Food, Air, Water, Color Clear, Hardness Shore A 69, Inside Diameter 1 in, Jacket Color Clear, Jacket Material No Jacket, Material TPE, Material Trade Name Versilon, Material Trade Number 2001, Maximum Operating Pressure 13 psi @ 73 Degrees F, Maximum Operating Temperature 135 Degrees F, Maximum Vacuum Pressure 17 in Hg, Outside Diameter 1 3/8 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.