Shop NORSTAR
See all product information
Create Account
B245-GY Grey Caressoft Medical Stool with Back Cushion
- Mfr # B245-GY
- Zoro # G203984470
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Depth
24 in
Includes
(1) Seat Cushion; (1) Mechanism; (1) Back Cushion with Back Support and Bellow; (1) Knob; (5) Casters; (1) Base; (1) Gas Lift; (4) Mechanism Screws
Application
Medical
Features
Removable Footrest, Comfortable, Gas Lift, Cushioned Back, Upholstered, Durable, Back Depth Adjustment, Hooded Double Wheel Caster, Easy Clean; Adjustable Seat; Casters; Ergonomic
Width
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B245-GY
- Zoro #
- G203984470
- UPC #
- 751118024531
- Country of Origin
- China
- Includes
- (1) Seat Cushion; (1) Mechanism; (1) Back Cushion with Back Support and Bellow; (1) Knob; (5) Casters; (1) Base; (1) Gas Lift; (4) Mechanism Screws
- Application
- Medical
- Features
- Removable Footrest, Comfortable, Gas Lift, Cushioned Back, Upholstered, Durable, Back Depth Adjustment, Hooded Double Wheel Caster, Easy Clean; Adjustable Seat; Casters; Ergonomic
- Number of Casters
- 5
- Base Material
- Chrome
- Green Certification or Other Recognition
- Materials Analytical Services (MAS) Certified Green
- Seat Type
- Medical Stool
- Item
- Sitting Stool
- Back Material
- Vinyl
- Frame Color
- Chrome
- Seat Material
- Vinyl
- Maximum Load Capacity
- 275 lb
- Back Color
- Gray
- Green Environmental Attribute
- Environmentally Friendly
- Base Shape
- 5-Star
- Seat Color
- Gray
- Assembly Required
- Yes
Dimensions
- Depth
- 24 in
- Width
- 24 in
- Height
- 39-1/2 in
- Seat Width
- 16 in
- Maximum Seat Height
- 26-1/2 in
- Minimum Seat Height
- 20-1/2 in
- Back Width
- 16 in
- Seat Thickness
- 4 in
- Seat Depth
- 16 in
- Back Height
- 9-3/4 in
Description
A medical drafting stool from our large offering of office chairs. Featuring chrome pneumatic gas lift, chrome base, and upholstered in durable Caressoft vinyl the B240 combines style and function
Features- Upholstered in durable Caressoft vinyl for easy maintenance and cleaning.
- Included - Back Cushion
- Dual wheel casters allow for easy movement.
- Attractive chrome finish on the base and gas lift
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.