N114-MOC Combo Lateral File; Mocha 31 x 22 x 29 in.
- Mfr # N114-MOC
- Zoro # G303975088
product price:Â
$
1,134.99
/ea
Key Features
Color
Mocha Laminate
Width
31 in
Height
29 in
Depth
22 in
Material
Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N114-MOC
- Zoro #
- G303975088
- UPC #
- 751118211481
- Country of Origin
- China
- Color
- Mocha Laminate
- Material
- Wood
- Features
- Floor Glide
- Drawer Type
- File, Box
- Number of Drawers
- 4
- Item
- Lateral File
Dimensions
- Width
- 31 in
- Height
- 29 in
- Depth
- 22 in
Description
Feature
- Lateral file drawer
- Two box drawers
- File drawer that locks along with the lateral drawer
- Can be used either free standing or under a desk shell
- Floor glides allow for minimal leveling on uneven flooring surfaces
- Dimension - 31 x 22 x 29 in.
- Finish - Mocha
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.