Shop NORSTAR
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
N112-MOC 2-Drawer Lateral File; Mocha
- Mfr # N112-MOC
- Zoro # G203975096
product price:Â
$
1,134.99
/ea
Key Features
Material
Wood
Depth
22 in
Height
29 in
Features
Floor Glide, Lockable Drawer
Width
31 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N112-MOC
- Zoro #
- G203975096
- UPC #
- 751118211283
- Country of Origin
- China
- Material
- Wood
- Features
- Floor Glide, Lockable Drawer
- Color
- Mocha Laminate
- Item
- Lateral File
- Number of Drawers
- 2
Dimensions
- Depth
- 22 in
- Height
- 29 in
- Width
- 31 in
Description
The two drawer locking lateral file comes fully assembled and can be used either free standing or under a desk shell. The floor glides allow for application where the flooring may not be perfectly level
Feature- Fully assembled
- Locks for security
- Finish - Mocha
- Dimension - 31 x 22 x 29.5 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.