Pipe Tap, 1"-11, 5 Flutes, BSPT
Mfr # 16812
Zoro # G3480342
product price: $165.99
/ea
Free Shipping & Returns
Key Features
Tap Thread Size
1"-11
Number of Flutes
5
Tap Thread Type
BSPT
Tap Finish
Uncoated
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16812
Zoro #
G3480342
UPC #
-
Country of Origin
United States
Dimensions
Tap Thread Size
1"-11
Details
Item
Pipe Tap
Number of Flutes
5
Tap Thread Type
BSPT
Tap Finish
Uncoated
Thread Direction
Right Hand
Tap Style
Pipe
Tap Material
High Speed Steel
Description
Pipe Tap,1 In.-11 BSPT,HSS,Uncoated,5 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.