Straight Flute (Hand) Straight Flute Hand Tap, UNC, High Speed Steel, 4
Mfr # 15973
Zoro # G3479082
product price:Â $78.65
/ea
Sold in multiples of 2 for $157.30
Free Shipping & Returns
Key Features
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15973
Zoro #
G3479082
UPC #
-
Country of Origin
United States
Details
Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Finish
Uncoated
Tap Thread Type
UNC
Description
Hand Tap,7/16 In.-20 NF,HSS,Uncoatd,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.