Shop NORTH
See all product information
Create Account
Double Layered Cotton/Poly Seamless Knit with Double-Sided Nitrile Coating, 12PK
- Mfr # 51/7147C
- Zoro # G524213099
product price:Â
$
164.99
/pk of 12, $13.75/ea
Free Shipping & Returns
Key Features
Glove Materials
Cotton Polyester
Color
Beige
Glove Size
XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 51/7147C
- Zoro #
- G524213099
- UPC #
- 883940087177
- Country of Origin
- Pakistan
Dimensions
- Glove Size
- XL
Details
- Glove Materials
- Cotton Polyester
- Color
- Beige
Description
Recommended for protection against intermittent heat up to 400 Deg F (204 Deg C), Double layer of cotton (50%)/polyester (50%) for thermal protection, Ambidextrous, reversible design provides two working surfaces and extends glove life, Knit design allows hands to breathe, Nitrile "N" coating provides improved grip and abrasion resistance, Starched gauntlet cuff for added forearm protection, allows for fast removal and is washable for longer wear
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.