Northlight Seasonal 31742361 Transparent Blue C9 Christmas Lights

  • Mfr # 31742361

  • Zoro # G903716852


product price:  $47.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31742361
Zoro #
G903716852
UPC #
93422877350
Country of Origin
China

Description

Features
  • Transparent blue bulbs / Green wire
  • Number of bulbs on string: 25.
  • C9 Spacing between each bulb: 12 in.
  • Lighted length: 24 ft.
  • Total length: 25 ft.
  • 6 in. lead cord 6 in. tail cord
  • Super bright bulbs If one bulb burns out, the rest will stay lit UL listed for indoor or outdoor use
  • Bulbs easily screw in and out Contains end connector which allows you to connect multiple lighted items together (not to exceed 210 watts)
  • Wire gauge: 20
  • Power Rating - 120 volts, 60 hertz, 1.46 amps, 175 watts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.