Hi Vis Yellow Safety Strap Belt, 1'' Reflective Silver Tape

  • Mfr # NM-SS-YW

  • Zoro # G614155124


product price: $8.35
/ea
Sold in multiples of 2 for $16.70

Key Features

Color
Neon Yellow
Material
Polyester
Reflective Stripe Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NM-SS-YW
Zoro #
G614155124
UPC #
850053843105
Country of Origin
China

Dimensions

Reflective Stripe Width
1 in

Details

Item
High Visibility Safety Strap Belt
Color
Neon Yellow
Material
Polyester

Description

Northmon Safety Yellow Reflective Belt Strap is engineered with precision and designed for utmost safety; this high-visibility accessory ensures you stand out in any work environment. With its vibrant yellow hue and durable construction, the Northmon Safety Vest Reflective Belt Strap is a reliable companion for professionals across various industries. Crafted with the highest quality materials, this reflective belt strap boasts a hook and loop closure system, providing a secure fit and ease of adjustment. The hook and loop closure not only provides a snug and personalized fit but also allows for quick removal when necessary, making it effortless to wear and remove, even while wearing gloves or other gear. Its vibrant yellow color with 1 inch hi vis reflective stripes ensure you're easily seen, crucial for activities like night walks, early morning runs, dog walking in low-light conditions, working in construction, road maintenance, warehouse operations, or any other setting where visibility is paramount. Northmon Safety's commitment to meeting safety standards ensures peace of mind during construction work, road maintenance, warehouse operations, and more. Stay safe and visible with the Northmon Safety vest yellow reflective belt strap for all your activities, day, or night.


  • SPECS: Solid Polyester Fabric | Hi-Vis Reflective Material | Neon Yellow Color | Hook & Loop Closure
  • HIGH VISIBILITY & REFLECTIVITY: Highly Visible Neon Yellow Color with One-Inch-Wide Reflective Strips.
  • STYLE: Adjustable Hook & Loop Closure Provides Convenience to Loosen or Tighten the Strap as Per the Body Size.
  • USAGE: Ideal Reflective Vest for Walking, Night Running Gear, Security, Parking, Surveyors, or Riding.
  • DURABLE: Withstands Daily Wear and Tear, Maintaining Its Visibility and Reliability Over Extended Periods.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.