Zoro Homepage

36in Wall Mounted Electric Fireplace Heater w/ Remote Control Adjustable LED Flame Brightness & Heat

  • Mfr # 80-EF421S

  • Zoro # G322434825


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Height
22 in
Depth
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80-EF421S
Zoro #
G322434825
UPC #
886511511811
Country of Origin
China

Dimensions

Height
22 in
Depth
3.5 in
Width
36 in

Details

Color
Silver

Description

Warm up the temperature and contemporary style of your 400-square-foot space with this Wall Fireplace Electric with Remote Control by Northwest. Featuring a sleek stainless-steel profile for effortless inclusion in modern home decor, this 36-inch electric wall fireplace offers easy remote-control operation, letting you change between the 750 and 1500-watt heat settings, dim the fire place flames from anywhere in the room, or switch to heat-free flame operation to set a cozy ambiance. This fireplace electric heater makes a great choice for smaller living rooms, bedrooms, dens, and studies thanks to the space-saving wall-mounted design that keeps floor space free for other furnishings. IMPORTANT: Northwest is committed to providing the consumer with the absolute best price and value on our entire line of products. NOTE: This is an exclusive product of Northwest and ONLY Electric Fireplace Wall Mounted and Electric Heaters by Northwest are GUARANTEED to be genuine. Avoid buying counterfeit products and transacting with unauthorized sellers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.