Zoro Homepage

36in Wall Mounted Electric Fireplace Recessed Heater with Front Vent, Remote, LED Flames

  • Mfr # 80-EFFV-2

  • Zoro # G522434823


product price: $423.99
/ea
Free Shipping & Returns

Key Features

Height
21.5 in
Depth
36 in
Color
Black
Width
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80-EFFV-2
Zoro #
G522434823
UPC #
194189335081
Country of Origin
China

Dimensions

Height
21.5 in
Depth
36 in
Width
5.5 in

Details

Color
Black

Description

Enjoy the warmth and look of a real fireplace without the inconvenience with this 36-Inch Wall-Mounted Electric Fireplace by Northwest. With an ambiance-enhancing flickering orange LED flame, 2 brightness settings, and 2 media options (faux logs or acrylic crystals), this electric fireplace can instantly transform the mood of your living space, and rely on two heat and a no-heat settings to maintain a comfortable temperature in your living room, bedroom or office year-round. Designed to heat up to 400-square-foot spaces, this sleek black front-vent wall fireplace boasts an automatic timer you can set between 30 minutes and 7.5 hours at up to 88-degrees F for added safety. IMPORTANT: Northwest is committed to providing the consumer with the absolute best price and value on our entire line of products. NOTE: This is an exclusive product of Northwest and ONLY Wall-Mounted Electric Fireplaces and Electric Heaters by Northwest are GUARANTEED to be genuine. Avoid buying counterfeit products and transacting with unauthorized sellers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.