Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

54in No Heat Wall Mounted Fireplace Adjustable LED Flame Color and Brightness

  • Mfr # 80-2000A-54-NH

  • Zoro # G122434810


product price: $459.99
/ea
Free Shipping & Returns

Key Features

Depth
54 in
Height
4.8 in
Width
20 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80-2000A-54-NH
Zoro #
G122434810
UPC #
191344964643
Country of Origin
China

Dimensions

Depth
54 in
Height
4.8 in
Width
20 in

Details

Color
Black

Description

Bring the luxury and modern comfort of a real fireplace to your home with the decorative 54-Inch No Heat Fireplace Insert by Northwest. Along with energy-saving LED technology, this no-heat fire place instantly transforms your living space into a completely unique atmosphere with adjustable brightness, multicolor flame effects, 30-minute to 4-hour automatic shutoff timer, and a crystal media background. The versatile fake fireplace includes mounting hardware for easy installation above your mantle or on your bedroom wall. With the simple click of a remote, this contemporary fire place for the living room creates a cozy and relaxing ambiance without heaters, allowing you a worry-free way to enhance your space and enjoy this beautiful decor all year round. IMPORTANT: Northwest is committed to providing the consumer with the absolute best price and value on all of our products. NOTE: This is an exclusive product of Northwest and ONLY Fire Places Electric Fireplace Inserts by Northwest are GUARANTEED to be genuine. Avoid buying counterfeit products and transacting with unauthorized sellers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.