2-3/4 X 17-1/2 SHT P22B A275 ADA, 50PK

  • Mfr # 66261131647

  • Zoro # G412336879


product price:  $44.75
/pk 50, $0.90/ea

Key Features

Grade
Very Fine
Length
17-1/2 in
Backing Material
Anti-Loading Paper
Color
Brown
Width
2-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261131647
Zoro #
G412336879
UPC #
-
Country of Origin
Canada

Dimensions

Length
17-1/2 in
Width
2-3/4 in

Details

Grade
Very Fine
Backing Material
Anti-Loading Paper
Color
Brown
Abrasive Material
Aluminum Oxide
Application
Collision Repair, Energy and Environment, Home and Leisure, Manufacturing and Industry, Medical Industry, Transportation
Grit
P220

Description

Norton A275 is proven sandpaper technology 30% - 50% faster cut rate,Premium B-weight latex reinforced paper backing,Superior bond system optimizes grain adhesion and improves cut life, Heat Treated Grain, Waterbased no-fil stearate

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.