Abrasive Cut-Off Wheel, Type 1, 5 in Dia, 0.0625 in Thick, 7/8 in Arbor Hole Size, Ceramic, 36 Grit
Mfr # 66252838462
Zoro # G7951519
product price:Â $7.89
/ea
Sold in multiples of 25 for $197.25
Key Features
Wheel Type
Type 1
Overall Diameter
5 in
Overall Thickness
0.0625 in
Connector Size
7/8 in
Grit
36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
66252838462
Zoro #
G7951519
UPC #
662528384620
Country of Origin
United States
Dimensions
Overall Diameter
5 in
Overall Thickness
0.0625 in
Connector Size
7/8 in
Details
Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1
Grit
36
Primary Material Application
Stainless Steel, Steel
Abrasive Material
Ceramic
Series
Quantum 3 RightCut
Maximum Operating Speed
12,225 RPM
Specification
SG 36 V-BF41
Application
Ferrous Metal, Stainless
Diamond Knockout
No
Compatible Tool Type
Angle Grinder
Connector Type
Unthreaded Hole
Reinforced Status
Reinforced
Primary Material Applicationn
Stainless Steel, Steel
Description
Abrasive Cut-Off Wheel, Abrasive Material Ceramic, Grit 36, Connector Size 7/8 in, Connector Type Unthreaded Hole, Overall Diameter 5 in, Overall Thickness 0.0625 in, Compatible Tool Type Angle Grinder, Primary Material Application Stainless Steel, Steel, Series Quantum 3 RightCut, Wheel Type Type 1, Maximum Operating Speed 12,225 RPM, Reinforced Status Reinforced
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.