Cutoff Wheel 4X.040X5/8

  • Mfr # 07660701616

  • Zoro # G906913074


product price:  $11.85
/ea

Key Features

Abrasive Material
Aluminum Oxide
Max. RPM
15280
Abrasive Wheel Diameter
4 in
Arbor Hole Size
5/8 in
Abrasive Wheel Type
Type 01/41
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
07660701616
Zoro #
G906913074
UPC #
76607016164
Country of Origin
China

Dimensions

Abrasive Wheel Diameter
4 in
Arbor Hole Size
5/8 in
Thickness
0.04 in

Details

Abrasive Material
Aluminum Oxide
Max. RPM
15280
Abrasive Wheel Type
Type 01/41

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.