Norton Abrasives
CutOff Wheel, Blue Fire, 6"x.045"x7/8"
- Zoro #: G4934806
- Mfr #: 66252843210
Hover or click to zoom Tap to zoom
Key Features
- Abrasive Grit: 24
- Abrasive Material: Zirconia Alumina/Aluminum Oxide
- Abrasive Wheel Diameter: 6 in
- Abrasive Wheel Type: Type 1
- Arbor Hole Size: 7/8 in
- Diameter: 6 in
- Series: BlueFire Right Cut
- Thickness: 0.045 in
$7.91
Subtotal: $7.91
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Norton Abrasives #66252843210 Specifications
- Zoro #: G4934806
- Mfr #: 66252843210
- UPC #: 662528432109
- Abrasive Grit: 24
- Abrasive Material: Zirconia Alumina/Aluminum Oxide
- Abrasive Wheel Diameter: 6 in
- Abrasive Wheel Type: Type 1
- Arbor Hole Size: 7/8 in
- Diameter: 6 in
- Series: BlueFire Right Cut
- Thickness: 0.045 in
- Diamond Knockout: No
- Application: Aluminum, Ferrous Metal, Gray Iron, Stainless
- Max. RPM: 10,185 RPM
- Item: Abrasive Cut-Off Wheel
- For Use With: Right Angle Grinders
- Country of Origin (subject to change): United States
Description
Abrasive Cut-Off Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 6 in, Thickness 0.045 in, Arbor Hole Size 7/8 in, Abrasive Material Zirconia Alumina, Abrasive Grit 24, Max. RPM 10,185 RPM, Series BlueFire Right Cut, Diamond Knockout No, Application Aluminum, Ferrous Metal, Gray Iron, Stainless
Reviews of Norton Abrasives #66252843210
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- NORTON ABRASIVES CutOff Wheel, Gemini, 2"x.035"x1/4" 66243411393
- NORTON ABRASIVES Grinding Wheel, I Hardness, 80Grit Surface 66253044425
- NORTON ABRASIVES Masonry Cut Whl 4.5X1/16 07660701621
- NORTON ABRASIVES CutOff Whl, Metal, 14"x7/64"x1", 4365rpm 07660789399
- NORTON ABRASIVES CutOff Wheel, NorZon Plus, 4"x.062"x3/8" 66243510677
- NORTON ABRASIVES CUT-OF BLDE ALU 6-1/2"" D 07660789000
- NORTON ABRASIVES Knife Blade File, 4" x 1" x 1/8" 61463686780
- NORTON ABRASIVES SPE, BUFA, 8X3X16X2X0, FAB01, NOR, NO 78072766888
- NORTON ABRASIVES Foundry Cut-Off Wheel, 30" x 1/4"x1-3/4" 69210450386
- METABO Cutting Wheel 4" x 1/16" x 5/8" - A60TZ Original Slicer 655330000
- WELDCOTE Cutting / Notch Wheel 5 X 1/8 X 5/8-11 A24-Q-Bf Steel T27 A-Solid 10006
- Norton Abrasives Cut-Off Wheels