Norton Abrasives
CutOff Whl, Gemini, 5"x3/32"x7/8", 12225rpm
Mfr # 66252823600
Zoro # G7499177
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 46
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 5 in
- Abrasive Wheel Type Type 1
- Arbor Hole Size 7/8 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 7" Diamond Segmented Cut-Off Discs for Masonry (DMADS0700)
- NORTON ABRASIVES Sanding Wool Pad, 1 Grit, Medium, PK2 (07660701729)
- STANDARD ABRASIVES Type 27 Unitized Wheel, PK5 (811532)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - Z SGP CURVE STEELOX, Zirconia, 40 Grit, Large Radius (67339)
- NORTON ABRASIVES CutOff Wheel, Rightcut, 6"x.040"x7/8" (07660702757)
- NORTON ABRASIVES CutOff Wheel, Gemini, 14"x7/64"x1", 4365rpm (66253313588)
- NORTON ABRASIVES CutOff Wheel, NorZon, 26"x.109"x1-3/4" (69083166431)
- NORTON ABRASIVES CutOff Wheel, Norton Metal, 4"x.035"x3/8" (07660789453)
- NORTON ABRASIVES CutOff Whl, A60-OBNA2, 7"x.035"x1-1/4" (66252938788)
- NORTON ABRASIVES CutOff Wheel, Gemini, 2"x.062"x3/8" (66243411396)
- 3M Abrasive Cut-Off Wheel, 100 Grit, 3" dia. (87457)
- Norton Abrasives Cut-Off Wheels