Shop All Hook & Loop Sanding Discs
Norton Abrasives
Disc, Sanding, NoHole, 5 in, SF, P500G, PK100
Mfr # 66261131538
Zoro # G3474326
product price: $48.29
/pk 100, $0.48/ea
$48.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design No Hole
- Grade Super Fine
- Abrasive Material Aluminum Oxide
- Grit P500
Product Information
- Brand Norton Abrasives
- MFR # 66261131538
- Zoro # G3474326
- UPC # 662611315388
- Country of Origin Canada
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Disc Dia. | 5" |
Dia. (In.) | 5 |
Overall Diameter | 5 in |
Details
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grade Super Fine, Grit P500, Overall Diameter 5 in, Series A275OP, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Color Brown, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEARL Premium AO DC Grinding Wheel 4-1/2 x 1/4 x 7/8 A24R T-27 (DC4510)
- SCOTCH-BRITE Sanding Hand Pad Roll, 360" L, 4" W (7100085903)
- HTI HOOK AND LOOP Wool Blend Buffing - 4" (HB-4375)
- PFERD Die Grinder Mandrel - 1/4" Shank - 3/8" Arbor Hole, 1" Flange (69034)
- NORTON ABRASIVES Hook and Loop Disc 6In. 320 Grit A/O (31558)
- NORTON ABRASIVES Disc, Sanding, NoHole, 5 in, SF, P400G, PK100 (66261131539)
- NORTON ABRASIVES SAND DISC 4.5X7/8"" 36GRT (07660702047)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 180Grit, PK50 (77696007756)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 220Grit, PK50 (77696007757)
- NORTON ABRASIVES Disc, Sanding, 5 Hole, 5 In, VF, P180G, PK100 (66261131579)
- MIRKA Mesh Grip, Disc, 5", P150 Grit, PK50 (9A-232-150)
- Norton Abrasives Hook & Loop Sanding Discs