
DSC DI 3inx T41 NOR, 50PK
Mfr # 66261147433
Zoro # G812336608
product price: $69.25
/pk 50, $1.39/eaKey Features
Abrasive Material
Silicon Carbide
Application
Collision Repair
Backing Material
Paper
Grit
2000
Attachment Type
Hook and Loop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66261147433
Zoro #
G812336608
UPC #
-
Country of Origin
United States
Dimensions
Width
3 in
Details
Abrasive Material
Silicon Carbide
Application
Collision Repair
Backing Material
Paper
Grit
2000
Attachment Type
Hook and Loop
Grade
Ultra Fine
Max. Speed
12000 rpm
Description
Norton Black Ice works great wet or dry and gives the same cut no matter how you use it. Premium abrasive grain, Curl resistant, Flexible Backing, Uniform finish buffs out easily
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.