Shop All Hook & Loop Sanding Discs
Norton Abrasives
Hook-and-Loop Sanding Disc, 60 Grit, Red
Mfr # 66261159700
Zoro # G1950817
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6 in
- Grade Coarse
- Abrasive Material Ceramic
- Grit 60
- Abrasive Type Coated
Product Information
- Brand Norton Abrasives
- MFR # 66261159700
- Zoro # G1950817
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6 in |
Overall Diameter | 6 in |
Details
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight H, Grade Coarse, Grit 60, Overall Diameter 6 in, Series Red Heat, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMABRUSH Polishing Abrasive Pad, 19in.dia., 600 rpm (911901220)
- IPA Twisted Wire Brass Bore Brush Set (8081)
- 3M Roloc Disc Pad Assembly, 2" (MMM5539)
- NORTON ABRASIVES Disc, Sanding, 5 Hole, 5 In, VF, P220G, PK100 (66261131578)
- NORTON ABRASIVES SNDNG DISC 5"" 60G 25PK (7660704063)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 5 in Dia (66261183918)
- NORTON ABRASIVES Disc, Sanding, NoHole, 5 in, VF, P320G, PK100 (66261131541)
- NORTON ABRASIVES Disc, Sanding, NoHole, 5In, P120G, PK100 (66261131547)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 5" dia. (07660749221)
- NORTON ABRASIVES Hook/Loop Disc, 5 In, Med, P80G, PK100 (66261131583)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 5 in Dia, PK50 (7100288231)
- Norton Abrasives Hook & Loop Sanding Discs