Norton Abrasives
Hook-and-Loop Sanding Disc, 80Grit, PK50
- Zoro #: G7563157
- Mfr #: 77696007745
Hover or click to zoom Tap to zoom
Key Features
- Disc Diameter: 5"
- Vacuum Hole Design: Multi-Hole
- Grade: Coarse
- Abrasive Material: Ceramic Alumina
- Grit: P80
- Abrasive Type: Coated
- Abrasive Grade: Medium
- Backing Weight: B
$49.89
3% off
$47.99
Pk of 50, $0.96/ea
Subtotal: $47.99
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Norton Abrasives
- MFR #77696007745
- Zoro #G7563157
- Country of OriginCanada
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Overall Diameter | 5 in |
Details
Vacuum Hole Design | Multi-Hole |
Grade | Coarse |
Abrasive Material | Ceramic Alumina |
Grit | P80 |
Abrasive Type | Coated |
Abrasive Grade | Medium |
Backing Weight | B |
Backing Material | Paper |
Item | Hook-and-Loop Sanding Disc |
Disc Dia. | 5" |
Disc Backing Material | Paper |
Color | Blue |
Series | Cyclonic |
Abrasive Grit | 80 |
Vacuum Hole Pattern | Multi-Hole |
Backing Material Weight | B |
Abrasive Type - Grade - Grit | Coated - 80 / P80 |
Coating Coverage | Open |
Backing Material & Wt | B Wt Paper |
Resistance Properties | Load |
Number of Vacuum Holes | Multi-Hole |
Disc Grit | P80 |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grade Coarse, Grit P80, Overall Diameter 5 in, Series Dry Ice A975, Resistance Properties Load, Number of Vacuum Holes Multi-Hole, Color Blue, Package Quantity 50
Reviews of Norton Abrasives #77696007745
Explore more
- NORTON ABRASIVES Hook/Loop Sanding Disc, 3 D, Grit 120 66623325143
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 100 Grit, PK50 66261130243
- NORTON ABRASIVES Disc, Sanding, 6 Hole, 6" dia, P150 Fine Grit, PK100 66261131597
- NORTON ABRASIVES Disc, Sanding, NoHole, 5 in, P120G, PK50 66261140520
- NORTON ABRASIVES SAND DISC 5"" XCR40G 50PK 7660768330
- NORTON ABRASIVES Hook and Loop Disc 5In. 80 Grit A/O 31549
- NORTON ABRASIVES Smooth Disc 5" Med 150G 07660768360
- NORTON ABRASIVES Strip Disc 5" Crs 60G 07660768355
- NORTON ABRASIVES Hook and Loop Disc 6In. 1500 Grit A/O 31584
- CONTINENTAL ABRASIVES 5" 120 Grit C-Weight Gold Aluminum Oxide Stearate Coated PSA Disc with tab No Hole SD-50DGN120
- KLINGSPOR ABRASIVES 5 40 Aluminum 033K040C-12700
- Norton Abrasives Hook & Loop Sanding Discs