
Shop NORTON ABRASIVES
See all product information
Norton Stick & Sand 360 in. L X 4-1/2 in. W 80 Grit Aluminum Oxide Adhesive Back Sheet Roll 1 pk
Mfr # 07660749254
Zoro # G500489166
product price: $23.69
/eaKey Features
Abrasive Meterial
Aluminum Oxide
Backing Material
Paper
Width
4-1/2 in
Length
10 yd
Grade
Coarse
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
07660749254
Zoro #
G500489166
UPC #
76607492548
Country of Origin
Canada
Dimensions
Width
4-1/2 in
Length
10 yd
Details
Grit
80
Abrasive Meterial
Aluminum Oxide
Backing Material
Paper
Grade
Coarse
Abrasive Type
Coated
Attachment Type
Pressure Sensitive Adhesive
Description
Paper rolls are engineered for optimum performance when hand or machine sanding metal, wood, composites and painted surfaces. Paper rolls provide a cost effective alternative to sheets.
- • P-graded, brown aluminum oxide abrasive is tough and durable
- • Durable C-weight paper backing resists tearing
- • Stick and Sand backing allows for quick attachment to your sanding block or board
- • A good choice for finishing
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.