Sand Disc Fiber 5" 24G
Mfr # 07660701911
Zoro # G006730489
product price:Â $68.29
/eaKey Features
Disc Dia.
5 in
Abrasive Material
Aluminum Oxide
Grade
Extra Coarse
Backing Material
Fiber
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
07660701911
Zoro #
G006730489
UPC #
76607019110
Country of Origin
United States
Dimensions
Disc Dia.
5 in
Details
Grit
24
Abrasive Material
Aluminum Oxide
Grade
Extra Coarse
Backing Material
Fiber
Abrasive Type
Coated
Max. RPM
10000
Attachment Type
Center Mount
Arbor Hole
7/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.