Sand Disc Fiber 5" 50G
Mfr # 07660701909
Zoro # G606730483
product price:Â $48.39
/eaKey Features
Disc Dia.
5 in
Abrasive Material
Aluminum Oxide
Grade
Coarse
Backing Material
Fiber
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
07660701909
Zoro #
G606730483
UPC #
76607019097
Country of Origin
United States
Dimensions
Disc Dia.
5 in
Details
Grit
50
Abrasive Material
Aluminum Oxide
Grade
Coarse
Backing Material
Fiber
Abrasive Type
Coated
Max. RPM
10000
Attachment Type
Center Mount
Arbor Hole
7/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.