Shop NORTON ABRASIVES
See all product information
Sanding Belt, 6 5/8 in W, 17 3/4 in L, Coated, Aluminum Oxide, 400 Grit, Super Fine, R766X, Black
Mfr # 66261147563
Zoro # G4572318
product price:Â $11.15
/eaKey Features
Abrasive Type
Coated
Width
6 5/8 in
Length
17 3/4 in
Grade
Super Fine
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
66261147563
Zoro #
G4572318
UPC #
66261147563
Country of Origin
United States
Dimensions
Width
6 5/8 in
Length
17 3/4 in
Overall Length
17 3/4 in
Overall Width
6 5/8 in
Details
Item
Sanding Belt
Abrasive Type
Coated
Grit
400
Grade
Super Fine
Abrasive Material
Aluminum Oxide
Series
R766X
Color
Black
Backing Weight
X
Backing Material
Polyester
Belt Joint Type
Butt Joint
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Grit 400, Series R766X, Grade Super Fine, Overall Length 17 3/4 in, Overall Width 6 5/8 in, Backing Material Polyester, Backing Weight X, Belt Joint Type Butt Joint, Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.