Sanding Sheet, 2-3/4x8, 40 G, PK50
Mfr # 69957394363
Zoro # G4290675
product price: $75.19
/pk 50, $1.50/ea
Free Shipping & Returns
Key Features
Grit
P40
Backing Material
Paper
Width
2 3/4 in
Length
8 in
Grade
Extra Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
69957394363
Zoro #
G4290675
UPC #
699573943632
Country of Origin
France
Dimensions
Width
2 3/4 in
Length
8 in
Overall Length
7 13/16 in
Overall Width
2 3/4 in
Details
Item
Sandpaper Sheet
Grit
P40
Backing Material
Paper
Grade
Extra Coarse
Series
BlueFire H835
Backing Weight
E
Abrasive Type
Coated
Abrasive Material
Zirconia Alumina
Color
Blue
Attachment Type
Hook-and-Loop
Coating Coverage
Open
Description
Sandpaper Sheet, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Backing Material Paper, Backing Weight E, Coating Coverage Open, Grit P40, Series BlueFire H835, Overall Length 7 13/16 in, Overall Width 2 3/4 in, Attachment Type Hook-and-Loop, Color Blue, Grade Extra Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.