Sanding Sheet Medim 100G

  • Mfr # 07660748310

  • Zoro # G606913015


product price:  $9.95
/ea

Key Features

Grit
100
Abrasive Meterial
Aluminum Oxide
Backing Material
Paper
Width
3-2/3 in
Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
07660748310
Zoro #
G606913015
UPC #
76607483102
Country of Origin
Canada

Dimensions

Width
3-2/3 in
Length
9 in

Details

Grit
100
Abrasive Meterial
Aluminum Oxide
Backing Material
Paper
Grade
Medium
Abrasive Type
Coated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.