Sandingdisc 5" 120G 50Pk
Mfr # 07660701644
Zoro # G106696999
product price:Â $22.15
/eaKey Features
Disc Dia.
5 in
Vacuum Hole Design
5 Hole
Abrasive Material
Aluminum Oxide
Grade
Medium
Backing Material
Paper
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
07660701644
Zoro #
G106696999
UPC #
76607016447
Country of Origin
Canada
Dimensions
Disc Dia.
5 in
Details
Grit
120
Vacuum Hole Design
5 Hole
Abrasive Material
Aluminum Oxide
Grade
Medium
Backing Material
Paper
Abrasive Type
Coated
Attachment Type
Pressure Sensitive Adhesive
Max. RPM
15000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.