Sandpaper Sheet, Grit 80, 11" L, 9" W
Mfr # 07660701584
Zoro # G908656337
product price: $33.79
/eaSold in multiples of 10 for $337.90
Key Features
Backing Material
Paper
Grade
Coarse
Series
A513
Backing Weight
A; C; D
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
07660701584
Zoro #
G908656337
UPC #
07660701584
Country of Origin
Canada
Dimensions
Overall Length
11 in
Overall Width
9 in
Details
Item
Sandpaper sheet
Grit
80
Backing Material
Paper
Grade
Coarse
Series
A513
Backing Weight
A; C; D
Abrasive Type
Coated
Coating Coverage
Open
Abrasive Material
Garnet
Resistance Properties
Load
Description
Sandpaper sheet, Abrasive Type Coated, Abrasive Material Garnet, Backing Material Paper, Backing Weight A; C; D, Coating Coverage Open, Grit 80, Series A513, Overall Length 11 in, Overall Width 9 in, Resistance Properties Load, Attachment Type Not Applicable, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.