Sheet, Grit P80, 11" L, 9" W, PK25
- Mfr # 66261100960
- Zoro # G908656313
product price:Â
$
193.99
/pk of 25, $7.76/ea
Free Shipping & Returns
Key Features
Backing Material
Screen
Grade
Coarse
Series
Screen-Bak Durite
Abrasive Type
Coated
Attachment Type
Clip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 66261100960
- Zoro #
- G908656313
- UPC #
- 662611009607
- Country of Origin
- United States
Dimensions
- Overall Width
- 9 in
- Overall Length
- 11 in
- Wire Rope Length
- 11 in
- Length
- 11 in
Details
- Item
- Sandpaper Sheet
- Grit
- P80
- Backing Material
- Screen
- Grade
- Coarse
- Series
- Screen-Bak Durite
- Abrasive Type
- Coated
- Attachment Type
- Clip
- Coating Coverage
- Open
- Abrasive Material
- Silicon Carbide
- Resistance Properties
- Load
- Primary Material Application
- Stainless Steel, Aluminum, Brass, Bronze, Composite, Glass, Wood, Steel, Super Alloys, Titanium
Description
Sandpaper Sheet, Abrasive Type Coated, Abrasive Material Silicon Carbide, Backing Material Screen, Backing Weight Not Applicable, Coating Coverage Open, Grit P80, Series Screen-Bak Durite, Overall Length 11 in, Overall Width 9 in, Resistance Properties Load, Attachment Type Clip, Grade Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.