Zoro Homepage

1600BC Series Closers

  • Mfr # 1604BC 693

  • Zoro # G510071559


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Color
Black Painted
Finish
Black Painted
Housing Length
12.5
Material
Varies
Door Handing
Non-Handed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1604BC 693
Zoro #
G510071559
UPC #
197163304264
Country of Origin
United States

Dimensions

Housing Length
12.5
Width
5"

Details

Color
Black Painted
Finish
Black Painted
Material
Varies
Door Handing
Non-Handed
Application
Tri-Packed
Includes
Surface Closers
For Use With
1600BC Series Closers

Description

The Norton 1600 Series Door Closers are designed to fit almost any application and are the choice of engineers worldwide. Ideal for use with aluminum storefront doors and frames, these closers have a history of proven quality and tradition. The 1600 Series Door Closers exceed 12 million cycles, have a rack and pinion design with a cast aluminum body and are non-handed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.